Compact Guide Cylinder
Type | compact guide cylinder |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 92x188x109 mm |
---|---|
Logistic Weight | 5490 g |
Type | compact guide cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days