References
SMC:CQ2A50TF-150DCZ
Rubix:393A0013
Manufacturer :CQ2A50TF-150DCZ

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC CQ2A50TF-150DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 111.70 excl. VAT
/ Each
£ 134.04 incl. VAT
- Usually arrives within 14 working days