References
SMC:CDQ2BS32TF-15DCZ
Rubix:110A2894
Manufacturer :CDQ2BS32TF-15DCZ

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC CDQ2BS32TF-15DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
Double acting, single rod, compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x65x50 mm |
|---|---|
| Logistic Weight | 293 g |
| Type | compact cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 57.85 excl. VAT
/ Each
£ 69.42 incl. VAT
- Delivery usually within ( 7 ) days