References
SMC:CDQ2KB12-10DCZ
Rubix:113A3201
Manufacturer :00779121
EAN:3618035815529

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQ2KB12-10DCZ COMPACT CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
•Double acting, single rod, non-rotating compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole [Standard
12 through 63 Bore]):
Bore Size: Ø12 mm
Port Thread Type: Rc
Stroke: 10
Body Option: C (Rubber Bumper)
Auto Switch Groove: Z [Auto Switch Mounting Grooves]
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole [Standard
12 through 63 Bore]):
Bore Size: Ø12 mm
Port Thread Type: Rc
Stroke: 10
Body Option: C (Rubber Bumper)
Auto Switch Groove: Z [Auto Switch Mounting Grooves]
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Strengths
Double acting, single rod, non-rotating compact cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
Standard stroke range (mm): 5 to 100
Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
Can mount small auto switches on 4 surfaces.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x47x25 mm |
|---|---|
| Logistic Weight | 57 g |
| Type | compact cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 48.03 excl. VAT
/ Each
£ 57.64 incl. VAT
- Delivery usually within ( 4 ) days