References
SMC:CQ2WA12-25DM
Rubix:2601285
Manufacturer :CQ2WA12-25DM

Technical specifications
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
Product details : SMC CQ2WA12-25DM AIR CYLINDER
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
C(D)Q2W, Compact Cylinder, Double Acting Double Rod Configurator
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Type | double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 56.78 excl. VAT
/ Each
£ 68.14 incl. VAT
- Delivery usually within ( 4 ) days