Compact Cylinder
Type | compact cylinder |
---|---|
Cylinder diameter | 125 mm |
Cylinder stroke | 50 mm |
Logistic Weight | 6580 g |
---|---|
Type | compact cylinder |
Cylinder diameter | 125 mm |
Cylinder stroke | 50 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days