CAMOZZI SHORTSTROKE CYL-DBL ACTING-12 BORE-35 STROKE QP2A012A035


Compact cylinder Camozzi

References
camozzi:QP2A012A035
rubix:202A6487
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke35 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-12 BORE-35 STROKE QP2A012A035


Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke35 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 55.15 excl. VAT
/ Each
£ 66.18 incl. VAT
  • Usually arrives within 14 working days