SMC CDQMA32TF-40 GUIDE ROD TYPE COMPACT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQMA32TF-40
Rubix:109A8795
Manufacturer :CDQMA32TF-40
EAN:3618035804110

Technical specifications
| Type | compact cylinder; double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDQMA32TF-40 GUIDE ROD TYPE COMPACT CYLINDER
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
•Guide rod type compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard strokes (mm): 5 to 100
•4 times the lateral load resistance of the CQ2K
•Non-rotating accuracy 0.2 or less
Magnet: D (Built-in)
Mounting: A [Double End Tapped]
Bore Size: Ø32 mm
Port Thread: TF [G]
Stroke: 40 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard strokes (mm): 5 to 100
•4 times the lateral load resistance of the CQ2K
•Non-rotating accuracy 0.2 or less
Magnet: D (Built-in)
Mounting: A [Double End Tapped]
Bore Size: Ø32 mm
Port Thread: TF [G]
Stroke: 40 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
Strengths
Guide rod type compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0.2 or less
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0.2 or less
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x90x50 mm |
|---|---|
| Logistic Weight | 401 g |
| Type | compact cylinder; double acting |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 109.68 excl. VAT
/ Each
£ 131.62 incl. VAT
- Delivery usually within ( 4 ) days