SMC CDQ2A50TF-100DCMZ COMPACT CYLINDER

Compact Cylinder

See technical information

References

SMC:CDQ2A50TF-100DCMZ
Rubix:109A4217
Manufacturer :00789127
brand logo

Technical specifications

Typesmc cdq2a50tf-100dcmz compact cylinder
Cylinder diameter50 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC CDQ2A50TF-100DCMZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typesmc cdq2a50tf-100dcmz compact cylinder
Cylinder diameter50 mm
Cylinder stroke100 mm
Max. temperature60 °C
Max. service pressure10 bar
Materialaluminum
£ 108.35 excl. VAT
/ Each
£ 130.02 incl. VAT
  • Delivery usually within ( 7 ) days