Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 572678 COMPACT CYLINDER ADN-40-40-A-PPS-A
FESTO 572678 COMPACT CYLINDER ADN-40-40-A-PPS-A
Compact cylinder, double-acting ADN
References
festo:
ADN-40-40-A-PPS-A
rubix:
110A6740
manufacturer :
572678
ean:
4052568218997
Technical specifications
Type
compact cylinder adn
Cylinder diameter
40
mm
Cylinder stroke
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 572678 COMPACT CYLINDER ADN-40-40-A-PPS-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
495,83
g
Type
compact cylinder adn
Cylinder diameter
40
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.80
excl. VAT
/
Each
£
128.16
incl. VAT
Delivery usually within (
11
) days
Select variants (328)
Add to cart
Check our products from related categories
SMC MGPM63TF-200AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION
NORGREN RA/192050/MX/25 50MM DA P COMPACT CYLINDER
CAMOZZI SHORTSTROKE CYL-NONROTATE-32 BORE-35 STROKE QPR2A032A035
FESTO 577210 COMPACT CYLINDER ADNGF-20-20-PPS-A
SMC CQ2WB160TF-100DCMZ COMPACT CYLINDER DOUBLE ROD
SMC MGPA50TF-100Z COMPACT GUIDE CYLINDER
SMC CDQ2B32-30DZ AIR CYLINDER
SMC CD55B100-20M ISO 21287 CYLINDER
SMC CQ2A32-5DCZ COMPACT CYLINDER
SMC C55B100-125 ISO 21287 CYLINDER
SMC CDQ2B50TF-75DCMZ AIR CYLINDER
AVENTICS R422001272
SMC CDQ2A40-75DMZ AIR CYLINDER
SMC CDUK32TF-10D NON-ROTATING FREE MOUNT CYLINDER
SMC MGGMB50TF-100 GUIDE CYLINDER