References
SMC:CDQSBS20-10DC
Rubix:112A4450
Manufacturer :CDQSBS20-10DC

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQSBS20-10DC COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Spring extend or spring return
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x49x36 mm |
|---|---|
| Logistic Weight | 106 g |
| Type | compact cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 46.83 excl. VAT
/ Each
£ 56.20 incl. VAT
- Delivery usually within ( 11 ) days