References
Festo:DPDM-10-5-PA
Rubix:390A7876
Manufacturer :4831868
EAN:4052568292768

Technical specifications
| Type | festo 4831868 compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 4831868 COMPACT CYLINDER
Compact cylinder DPDM-10-5-PA Compact cylinder DPDM-10-5-PA Operating mode: double-acting; piston Ø: 10 mm; theoretical force at 6 bar, advance: 47; stroke: 5; cushioning: elastic cushioning rings/plates on both sides
Technical specifications
Attributes
| Type | festo 4831868 compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
| Material | body in anodised aluminium alloy, piston rod in highly alloyed stainless steel, nbr/tpe-u(pu) seals |
| Reaming diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
- Delivery usually within ( 2 ) days