SMC CDQSKB20-5D NON-ROTATING COMPACT CYLINDER


Compact Cylinder

References
smc:CDQSKB20-5D
rubix:112A4578
manufacturer :00141078
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter20 mm
Cylinder stroke5 mm
See all Specifications

Product details : SMC CDQSKB20-5D NON-ROTATING COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
C(D)QSK, Compact Cylinder, Double Acting, Single Rod, Non-rotating

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x44x36 mm
Logistic Weight740 g
TypeDouble Acting
Cylinder diameter20 mm
Cylinder stroke5 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 51.74 excl. VAT
/ Each
£ 62.09 incl. VAT
  • Delivery usually within ( 32 ) days