References
SMC:CDQSWB12-30D
Rubix:112A4579
Manufacturer :00095376

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Product details : SMC CDQSWB12-30D AIR CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
C(D)QSW, Compact Cylinder, Double Acting, Double Rod
Technical specifications
Attributes
| Logistic Weight | 89 g |
|---|---|
| Type | double acting |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 60.23 excl. VAT
/ Each
£ 72.28 incl. VAT
- Delivery usually within ( 19 ) days