References
SMC:CQ2A32TF-300DCZ
Rubix:392A9771
Manufacturer :00795906

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC CQ2A32TF-300DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 1490 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 80.89 excl. VAT
/ Each
£ 97.07 incl. VAT
- Usually arrives within 14 working days