Short Stroke Cylinder
Type | Short Stroke Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Type | Short Stroke Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Max. service pressure | 6.3 bar |
Usually arrives within 14 working days