SMC CQ2A50TF-20TZ COMPACT CYLINDER


Compact Cylinder

References
smc:CQ2A50TF-20TZ
rubix:393A0017
manufacturer :00717239
SMC COMPACT CYLINDER CQ2A50TF-20TZ
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CQ2A50TF-20TZ COMPACT CYLINDER


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
C(D)Q2, Compact Cylinder, Single Acting Single Rod Configurator

Technical specifications


Attributes
Logistic Weight540 g
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 54.68 excl. VAT
/ Each
£ 65.62 incl. VAT
  • Usually arrives within 14 working days