References
SMC:CQ2B50-25DC
Rubix:2601237
Manufacturer :00135808

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CQ2B50-25DC COMPACT CYLINDER
Technical specifications
Attributes
| Logistic Weight | 514 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 70.18 excl. VAT
/ Each
£ 84.22 incl. VAT
- Delivery usually within ( 6 ) days