References
Aventics:R480637943
Rubix:272A3728
Manufacturer :R480637943
EAN:3661475854610




Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Product details : AVENTICS R480637943
Strengths
•Ideal for simple assembly and clamping movements, tight installation space, and short strokes
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 82.95 excl. VAT
/ Each
£ 99.54 incl. VAT
- Usually arrives within 14 working days