SMC CQ2KWB12-20D NON ROTATE THRU ROD PISTON CYL


Compact Cylinder

References
smc:CQ2KWB12-20D
rubix:2601283
manufacturer :00028195
brand logo
brand logo
Technical specifications
TypeCompact Cylinder; Double Acting (D/A)
Cylinder diameter12 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CQ2KWB12-20D NON ROTATE THRU ROD PISTON CYL


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
•Double acting, double rod, non-rotating compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
•Can mount small auto switches on 4 surfaces.

Magnet: None
Mounting: B (Through Hole [Standard
12 through 63 Bore]):
Bore Size: Ø12 mm
Port Thread Type: Rc
M Thread 12 to 25 Bore:
Stroke: 20 mm
Body Option: Standard (Rod End Female Thread)
Auto Switch Groove: None (for 12-25 Bore w/o Magnet)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
Rod End Options: None

Strengths

•Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x77x25 mm
Logistic Weight99 g
TypeCompact Cylinder; Double Acting (D/A)
Cylinder diameter12 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature70 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 60.54 excl. VAT
/ Each
£ 72.65 incl. VAT
  • Delivery usually within ( 4 ) days