References
SMC:ECQ2B32-100D
Rubix:110A2831
Manufacturer :00052453

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Product details : SMC ECQ2B32-100D AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 636 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 63.18 excl. VAT
/ Each
£ 75.82 incl. VAT
- Delivery usually within ( 4 ) days