FESTO 572666 COMPACT CYLINDER
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-40-20-I-PPS-A
Rubix:390A4684
Manufacturer :572666
EAN:4052568218874

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 572666 COMPACT CYLINDER
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x55x55 mm |
|---|---|
| Logistic Weight | 400 g |
| Type | compact cylinder adn |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 98.78 excl. VAT
/ Each
£ 118.54 incl. VAT
- Delivery usually within ( 2 ) days