SMC RDQA32TF-75 COMPACT CYLINDER WITH AIR CUSHION


Compact Cylinder

References
smc:RDQA32TF-75
rubix:107A6342
manufacturer :00161663
brand logo
brand logo
Technical specifications
TypeThreaded stem (standard)
Cylinder diameter32 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC RDQA32TF-75 COMPACT CYLINDER WITH AIR CUSHION


The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
•Unique air cushion construction with no cushion ring.
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.

Magnet: D (Built-in Magnet)
Mounting: A (Both Ends Tapped)
Bore Size: 32mm
Port Thread: TF (G)
Stroke: 75
Body Option: Rod End Female Threads (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight513 g
TypeThreaded stem (standard)
Cylinder diameter32 mm
Cylinder stroke75 mm
Show UNSPSC/ECL@SS
£ 100.50 excl. VAT
/ Each
£ 120.60 incl. VAT
  • Delivery usually within ( 4 ) days