SMC RDQB25-23 COMPACT CYLINDER WITH AIR CUSHION
Compact Cylinder
See technical informationSee documentsReferences
SMC:RDQB25-23
Rubix:2606883
Manufacturer :00261640

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 23 mm |
Documents
Product details : SMC RDQB25-23 COMPACT CYLINDER WITH AIR CUSHION
The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
R(D)Q, Compact Cylinder, Air Cushion
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x65x44 mm |
|---|---|
| Logistic Weight | 231 g |
| Type | compact cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 23 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 58.94 excl. VAT
/ Each
£ 70.73 incl. VAT
- Delivery usually within ( 24 ) days