References
SMC:CDRA1BWU63TF-180Z
Rubix:290A4438
Manufacturer :CDRA1BWU63TF-180Z

Product details : SMC CDRA1BWU63TF-180Z ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Type | smc cdra1bwu63tf-180z rotary actuator |
Show UNSPSC/ECL@SS
£ 401.06 excl. VAT
/ Each
£ 481.27 incl. VAT
- Delivery usually within ( 24 ) days