SMC ECDU32-5D FREE MOUNT CYLINDER


Compact Cylinder

References
smc:ECDU32-5D
rubix:2602257
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke5 mm
TypeCompact Cylinder
See all Specifications

Product details : SMC ECDU32-5D FREE MOUNT CYLINDER


The series CU single rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.

Technical specifications


Attributes
Logistic Weight262 g
Cylinder diameter32 mm
Cylinder stroke5 mm
TypeCompact Cylinder
Show UNSPSC/ECL@SS
£ 89.43 excl. VAT
/ Each
£ 107.32 incl. VAT
  • Delivery usually within ( 4 ) days