Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDG1BA50TF-75Z AIR CYLINDER 50 STR 75
SMC CDG1BA50TF-75Z AIR CYLINDER 50 STR 75
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
References
smc:
CDG1BA50TF-75Z
rubix:
392A8024
manufacturer :
01120280
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDG1BA50TF-75Z AIR CYLINDER 50 STR 75
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 1500 mm Wide range of cylinder variations and mounting options.
Strengths
Standard: double acting single rod
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
Strokes from 25mm through 1500mm
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
Part numbers with rod end bracket and/or pivot bracket available.
With or without nylon or heat resistant rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
75
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.62
excl. VAT
/
Each
£
131.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MATARA MCMI-11-20-15 ISO6432 CYLINDER 20MM BORE 15MM STROKE MAGNETIC R
SMC CG1BA32-20Z-XB6 AIR CYLINDER
SMC CDG5BA25SV-400 STAINLESS STEEL CYLINDER
SMC CDM2B32-150TZ AIR CYLINDER
SMC CM2B32-250-XB12 AIR CYLINDER
SMC CG5BN100TFSR-150 STAINLESS STEEL CYLINDER
SMC CG5EA32SR-75 S/S CYLINDER
MECALINE 895843 CYLINDER ISO6432 D25 C150 D M
SMC C95NDB50-500 LOCKING ISO-VDMA CYLINDER
SMC MY1H25TF-400Z MECHANICALLY COUPLED RODLESS CYLINDER
SMC CJPB16-10H4Z PIN CYLINDER
SMC CDG1BA50-44+6Z-XC11 AIR CYLINDER
SMC C75E32-80 AIR CYLINDER
SMC JMGPM63TF-200 DUAL ROD CYLINDER
SMC C96SDD32-50 ISO 15552 CYLINDER