SMC CY1S15-PS-N MAINTENANCE KIT


Guided Cylinder

References
smc:CY1S15-PS-N
rubix:121A2288
brand logo
brand logo
Technical specifications
TypeGuided Cylinder
See all Specifications

Product details : SMC CY1S15-PS-N MAINTENANCE KIT


Series CS1 air cylinder is SMCs largest bore cylinder. This series is available in bore sizes up to 12in. and stroke lengths up to 60in.. Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12in. *, various mounting configurations, cushion for noise damping

Strengths

Double acting, single rod, non-lube type
Seven mounting styles available
Auto switch capable

Technical specifications


Attributes
Logistic Weight4 g
TypeGuided Cylinder
MaterialNBR (Cylinder Tube Gasket, Guide Shaft Gasket, Piston Seal, Scraper);Special Resin (Wear Ring)
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
  • Delivery usually within ( 4 ) days