SMC MY1B20-PS SEAL KIT


Seal kit

References
smc:MY1B20-PS
rubix:120A9251
manufacturer :00009099
brand logo
brand logo
Technical specifications
Typeseal kit

Product details : SMC MY1B20-PS SEAL KIT


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Strengths

•Mechanical joint rodless cylinder
With one or two stroke adjusters with or without shocks
Variety of switches and lead wire lengths

Technical specifications


Attributes
Typeseal kit
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
  • Delivery usually within ( 4 ) days