FESTO 163423 STANDARDS-BASED CYLINDER DNC-63-250-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-63-250-PPV
Rubix:112A7484
Manufacturer :163423
EAN:4052568134419

Documents
Product details : FESTO 163423 STANDARDS-BASED CYLINDER DNC-63-250-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 3545,25 g |
|---|---|
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 351.99 excl. VAT
/ Each
£ 422.39 incl. VAT
- Delivery date on request
Contact a branch