ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
Strengths
Conforms with the ISO 21287 standard.
Bore sizes of 20, 25, 32, 40, 50 & 63 mm.
Large stroke range from 5 mm up to 150 mm.
Construction is similar to the current CQ2 lateral load resistant specification.
Snap ring construction allows easy and quicker maintenance.
Auto Switch Mounting Groove: T-slot Type.