NORGREN RM/8012/M/100 12MM MAGNETIC PISTON CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8012/M/100
Rubix:133A7416
Manufacturer :RM/8012/M/100
Documents
Product details : NORGREN RM/8012/M/100 12MM MAGNETIC PISTON CYLINDER
Strengths
•Magnetic Piston As Standard
Conforms To Iso 6432
High Strength, Double Crimped End Cap Design
Corrosion Resistant
Buffer Or Adjustable Cushioning
Nose Mounting Nut And Piston Rod Locknut As Standard
Conforms To Iso 6432
High Strength, Double Crimped End Cap Design
Corrosion Resistant
Buffer Or Adjustable Cushioning
Nose Mounting Nut And Piston Rod Locknut As Standard
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 51.91 excl. VAT
/ Each
£ 62.29 incl. VAT
- Usually arrives within 14 working days

