MECALINE 895906 CYLINDER ISO15552 D80 C500 D M


PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION

References
mecaline:895906
rubix:259A6008
manufacturer :895906
ean:3660338482076
brand logo
brand logo
Technical specifications
TypeISO15552
Cylinder diameter80 mm
See all Specifications

Product details : MECALINE 895906 CYLINDER ISO15552 D80 C500 D M


Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning

Technical specifications


Attributes
TypeISO15552
Cylinder diameter80 mm
Cylinder stroke500 mm
Show UNSPSC/ECL@SS
£ 180.27 excl. VAT
/ Each
£ 216.32 incl. VAT
  • Usually arrives within 14 working days