Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
SMC CD55F50-50M ISO 21287 CYLINDER
SMC CD55F50-50M ISO 21287 CYLINDER
Compact Cylinder
References
smc:
00233907
rubix:
110A3875
Technical specifications
Type
Compact Cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD55F50-50M ISO 21287 CYLINDER
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.22
excl. VAT
/
Each
£
138.26
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
FESTO 3656512 ISO CYLINDER
FESTO 1908256 STANDARDS-BASED CYLINDER DSNU-12-20-P-A
NORGREN RM/8016/M/80 16MM MAGNETIC PISTON CYLINDER
MECALINE 895869 CYLINDER ISO15552 D40 C400 D M
FESTO 163489 STANDARDS-BASED CYLINDER DNC-100-400-PPV
SMC CP96KB63-80CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB63-280 ISO 15552 CYLINDER
NORGREN RM/8010/M/10 10MM MAGNETIC PISTON CYLINDER
AVENTICS R480637940
SMC CP96KDB63-125C CYLINDER NON-ROTATING
SMC CP96SDB63-320CW CYLINDER DOUBLE ROD
SMC CD85N16-70-B AIR CYLINDER
NORGREN RM/8020/M/10 20MM MAGNETIC PISTON CYLINDER
SMC CP96KDB100-320CW NON ROTATING PROFILE DESIGN ISO CYLINDER
FESTO 1383339 STANDARDS-BASED CYLINDER DSBC-80-160-PPVA-N3