References
SMC:CDQ2WB12-5D
Rubix:107A3753
Manufacturer :00014348

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : SMC CDQ2WB12-5D AIR CYLINDER
Our range of CQ2 compact cylinders has been completely redesigned to offer more benefits, improved performance and additional options. The main difference compared with the previous range is a completely revamped cylinder body design. Mounting options have thereby been improved and mass reduced by 5 to 13% depending on the chosen model. All CQ2 cylinders with piston diameters from 32 to 200mm are now equipped with sliding grooves on each of the four faces. It is therefore no longer necessary to use sensor mounting brackets. For diameters from 12 to 15mm, sliding grooves are integrated on two faces. The series has been designed to work with a static sensor with dual visual indication. The adjustment of the mounting position can thus be performed without error thanks to the indicator that signals the operating range. This helps prevent accidental damage and improves safety and hygiene during installation and maintenance work.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 40.69 excl. VAT
/ Each
£ 48.83 incl. VAT
- Delivery usually within ( 4 ) days