Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879562 COMPACT CYLINDER 32MM DIA/BORE STROKE 10MM
MECALINE 879562 COMPACT CYLINDER 32MM DIA/BORE STROKE 10MM
COMPACT CYLINDER
References
mecaline:
879562
rubix:
216A1334
ean:
3660338331169
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879562 COMPACT CYLINDER 32MM DIA/BORE STROKE 10MM
COMPACT CYLINDER D.32-C=10
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.18
excl. VAT
/
Each
£
60.22
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CDQ2KWB32TF-10DMZ NON-ROTATING COMPACT CYLINDER
SMC CRB1BW100-180S ROTARY ACTUATOR
FESTO 4840815 COMPACT CYLINDER
FESTO 8092105 COMPACT CYLINDER ADN-S-25-50-A-P
CAMOZZI SHORTSTROKE CYL-DBL ACTING-63 BORE-50 STROKE QP2A063A050
FESTO 156627 COMPACT CYLINDER ADVU-40-10-A-P-A
FESTO 175768 COMPACT CYLINDER ADVU-125-50-A-P-A
SMC MGGMB25TF-250 GUIDE CYLINDER
FESTO 8092168 COMPACT CYLINDER AEN-S-32-25-A-P-A
AVENTICS R422001202
SMC C55B20-60 AIR CYLINDER
FESTO 554215 COMPACT CYLINDER ADNGF-16-20-P-A
SMC CDQ2KWB63TF-40DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CRJB1-180 MINI ROTARY ACTUATOR
FESTO 8092141 COMPACT CYLINDER