SMC RQB50TF-75 COMPACT CYLINDER WITH AIR CUSHION


Compact Cylinder

References
smc:RQB50TF-75
rubix:393A0394
manufacturer :00224511
SMC COMPACT CYLINDER RQB50TF-75
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC RQB50TF-75 COMPACT CYLINDER WITH AIR CUSHION


The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.

Strengths

Unique air cushion construction with no cushion ring. Wide size variations from ø20 to ø100. Nearly three times the allowable kinetic energy. Improved noise reduction (Stroke end impact noise reduced) and repeatability. Interchangeable mounting.

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 105.20 excl. VAT
/ Each
£ 126.24 incl. VAT
  • Usually arrives within 14 working days