Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDQ2WB32TF-40DCZ COMPACT CYLINDER
SMC CDQ2WB32TF-40DCZ COMPACT CYLINDER
Compact Cylinder
References
smc:
CDQ2WB32TF-40DCZ
rubix:
111A4277
manufacturer :
00795269
Technical specifications
Type
compact cylinder
Cylinder diameter
32
mm
Cylinder stroke
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDQ2WB32TF-40DCZ COMPACT CYLINDER
Standard double acting, double rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
Technical specifications
Attributes
Type
compact cylinder
Cylinder diameter
32
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.21
excl. VAT
/
Each
£
99.85
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
SMC CDQ2WA32TF-75DCZ COMPACT CYLINDER
FESTO 156666 COMPACT CYLINDER ADVU-100-25-A-P-A
FESTO 157268 COMPACT CYLINDER AEVUZ-25-10-A-P-A
SMC CQ2B50-25DC COMPACT CYLINDER
SMC C55B20-50M AIR CYLINDER
SMC CDQ2D25-40DZ AIR CYLINDER
AVENTICS R422001710
FESTO 8092106 COMPACT CYLINDER
SMC MGPM50TF-400Z COMPACT GUIDE CYLINDER
NORGREN RM/92050/M/10 DA P CYLINDER
SMC MGGMB80TF-300 GUIDE CYLINDER
SMC CQ2WB140TF-40DCZ COMPACT CYLINDER DOUBLE ROD
SMC CDQSB12-35DCM COMPACT CYLINDER
NORGREN RM/192040/M/25 40MM DA VDMA COMPACT CYLINDER
SMC CDQ2WB40TF-15DCMZ AIR CYLINDER