SMC CDQSB12-35DCM COMPACT CYLINDER


Compact Cylinder

References
smc:CDQSB12-35DCM
rubix:108A9554
manufacturer :00093884
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDQSB12-35DCM COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three and four for sides.

Strengths

•Anti-lateral load
Strokes: 5 mm through 50 mm depending upon bore size
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 49.64 excl. VAT
/ Each
£ 59.57 incl. VAT
  • Delivery usually within ( 7 ) days