SMC CDQMB32-55 GUIDE ROD TYPE COMPACT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQMB32-55
Rubix:112A2730
Manufacturer :CDQMB32-55
Documents
Product details : SMC CDQMB32-55 GUIDE ROD TYPE COMPACT CYLINDER
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 55 mm |
Show UNSPSC/ECL@SS
£ 124.21 excl. VAT
/ Each
£ 149.05 incl. VAT
- Delivery usually within ( 22 ) days
