SMC MGJ6-6 MINIATURE GUIDE ROD CYLINDER
Miniature Guide Rod Cylinder
See technical informationSee documentsReferences
SMC:MGJ6-6
Rubix:393A6871
Manufacturer :MGJ6-6

Documents
Product details : SMC MGJ6-6 MINIATURE GUIDE ROD CYLINDER
Series MGJ miniature guide rod cylinder is ideal for applications requiring high side load and high non-rotational accuracy (0. 1). Rubber bumpers are standard. Two auto switches can be mounted with as little as 5 mm of stroke.
Technical specifications
Attributes
| Type | miniature guide rod cylinder |
|---|---|
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 142.11 excl. VAT
/ Each
£ 170.53 incl. VAT
- Usually arrives within 14 working days