Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879559 COMPACT CYLINDER 20MM DIA/BORE STROKE 50MM
MECALINE 879559 COMPACT CYLINDER 20MM DIA/BORE STROKE 50MM
COMPACT CYLINDER
References
mecaline:
879559
rubix:
216A1331
ean:
3660338331138
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879559 COMPACT CYLINDER 20MM DIA/BORE STROKE 50MM
COMPACT CYLINDER D.20-C=50
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.57
excl. VAT
/
Each
£
46.28
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
AVENTICS R422001426
SMC CDQ2WB140TF-100DCMZ COMPACT CYLINDER DOUBLE ROD
SMC CRJB05-100 MINI ROTARY ACTUATOR
SMC CDQ2WB40TF-50DCMZ COMPACT CYLINDER
SMC CQ2WB100TF-20DZ COMPACT CYLINDER DOUBLE ROD
SMC MGPM100TF-150AZ COMPACT GUIDE CYLINDER AIR CUSHION
CAMOZZI SHORTSTROKE CYL-DBL ACTING-12 BORE-35 STROKE QP2A012A035
SMC CQ2A80TF-35DCZ AIR CYLINDER
SMC CDQ2WA40TF-75DZ COMPACT CYLINDER
AVENTICS R422001665
SMC C75E32-160 AIR CYLINDER
SMC CDQ2L20-40DZ AIR CYLINDER
SMC CU25-50D FREE MOUNT CYLINDER
SMC CDQ2B200TF-30DCMZ COMPACT CYLINDER
SMC CQ2A50TF-15DZ COMPACT CYLINDER