AVENTICS 0822394210 COMPACT DOUBLE ACTING CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
Aventics:0822394210
Rubix:235A8329
Manufacturer :0822394210


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : AVENTICS 0822394210 COMPACT DOUBLE ACTING CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 6.3 bar |
Show UNSPSC/ECL@SS
£ 180.83 excl. VAT
/ Each
£ 217.00 incl. VAT
- Usually arrives within 14 working days