SMC NYLON TUBING T1075R-20


Compact Cylinder

References
smc:MGPM16-100B-XC8
rubix:115A4266
manufacturer :00377249
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder stroke100 mm

Product details : SMC NYLON TUBING T1075R-20


Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.

Size: 1075 (ODØ10, IDØ7.5)
Color: R (Red)
Roll Length: 20m Roll

Strengths

•Lateral Load Resistance Is More Than 2 Times As Much Compared To The Conventional Stopper Cylinders By Adopting Two Kinds Of Guide Rod Bearings To Accommodate Various Applications. 4 Kinds Of Mountings And 2-Direction Piping Are Possible

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 55.19 excl. VAT
/ Each
£ 66.23 incl. VAT
  • Delivery usually within ( 4 ) days