References
Aventics:0822393007
Rubix:272A7360
Manufacturer :0822393007
EAN:3661475902540


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AVENTICS 0822393007
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 101.23 excl. VAT
/ Each
£ 121.48 incl. VAT
- Usually arrives within 14 working days