References
Aventics:0822394606
Rubix:272A7540
Manufacturer :822394606
EAN:3661475903752


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : AVENTICS 0822394606
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 200.91 excl. VAT
/ Each
£ 241.09 incl. VAT
- Usually arrives within 14 working days