References
Camozzi:QN1A20A10
Rubix:207A7264
Manufacturer :QN1A20A10


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Product details : CAMOZZI QN1A20A10 PNEUMATIC CYLINDER
Compact Camozzi QN1A20A10 single-acting pneumatic cylinder, bore 20 mm and stroke 10 mm. Max. pressure 10 bar, 0–80 °C.
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | rolled stainless steel rod; aluminium body |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 59.43 excl. VAT
/ Each
£ 71.32 incl. VAT
- Usually arrives within 14 working days