References
Aventics:0822396001
Rubix:272A7383
Manufacturer :0822396001
EAN:3661475904599


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AVENTICS 0822396001
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 167.92 excl. VAT
/ Each
£ 201.50 incl. VAT
- Usually arrives within 14 working days