References
SMC:CDQSB25-150DC
Rubix:113A4743
Manufacturer :00131409

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 150 mm |
Product details : SMC CDQSB25-150DC COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x209x40 mm |
|---|---|
| Logistic Weight | 654 g |
| Type | double acting |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 150 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 72.69 excl. VAT
/ Each
£ 87.23 incl. VAT
- Delivery usually within ( 7 ) days