References
Aventics:0822490301
Rubix:272A7292
Manufacturer :0822490301
EAN:3661475907286


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 29.5 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AVENTICS 0822490301
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 29.5 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 79.50 excl. VAT
/ Each
£ 95.40 incl. VAT
- Usually arrives within 14 working days